Shelf support with flange
Shelf support with flange
SHLFSPRT-INSERT-FLG-ST-(NI)-PLUGD5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Can be stored in ORSY system
Specified dimensions not binding. Subject to technical changes!
![]() | |
Material | Steel |
Surface | Nickel plated |
Drill diameter | 5 mm |
Min. drill hole depth | 7.5 mm |
Length (L) | 15.6 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt