Shelf set for CORNERSTONE Swing can be mounted on the left and right
Shelf set for VS CORNERSTONE Swing
SHLF-SET2-CRNSTN-SWNG-CHROME-450MM
Art.-no. 0683730485
EAN 4065233113169
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For unit widths of 900 to 1000 mm
- For door widths of 450, 500 and 600 mm
- For installation heights of 610 to 770 mm
- Max. load per tray 18 kg
- Available in white/chrome or anthracite
- Trays can be mounted on the fitting easily without tools
- Trays can be used on the right or the left Therefore there is no risk of confusion
Datasheets(X)
![]() | |
Suitable for cabinet width | 900 mm |
Min. installation height | 610 mm |
Min. clear installation depth | 490 mm |
Clear opening | 412 mm |
Cage version | Premea |
Material | Steel / wood |
Surface | Chrome plated |
Colour of base | White |
Number of shelves | 2 PCS |
Load capacity of shelf | 18 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
