Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Shelf set for CORNERSTONE Swing can be mounted on the left and right
Shelf set for CORNERSTONE Swing can be mounted on the left and right - 1
Shelf set for CORNERSTONE Swing can be mounted on the left and right - 2
Shelf set for CORNERSTONE Swing can be mounted on the left and right - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Shelf set for CORNERSTONE Swing can be mounted on the left and right

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For unit widths of 900 to 1000 mm

  • For door widths of 450, 500 and 600 mm

  • For installation heights of 610 to 770 mm

  • Max. load per tray 18 kg

  • Available in white/chrome or anthracite

  • Trays can be mounted on the fitting easily without tools

  • Trays can be used on the right or the left Therefore there is no risk of confusion