Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Shelf set for CORNERSTONE Swing can be mounted on the left and right

Shelf set for VS CORNERSTONE Swing
SHLF-SET2-CRNSTN-SWNG-ANTHR-600MM

Art.-no. 0683730423

EAN 4062856377251

-,--
price per selected packing unit
| Individual prices for customers after login
Shelf set for CORNERSTONE Swing can be mounted on the left and right

Art.-no. 0683730423

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For unit widths of 900 to 1000 mm

  • For door widths of 450, 500 and 600 mm

  • For installation heights of 610 to 770 mm

  • Max. load per tray 18 kg

  • Available in white/chrome or anthracite

  • Trays can be mounted on the fitting easily without tools

  • Trays can be used on the right or the left Therefore there is no risk of confusion
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

1000 mm

Min. installation height

610 mm

Min. clear installation depth

490 mm

Clear opening

562 mm

Cage version

Premea

Material

Steel / wood

Surface

Powder-coated

Colour

Anthracite

Colour of base

Anthracite

Number of shelves

2 PCS

Load capacity of shelf

18 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right

CARSLFITT-PULOUT-CRNSTNSWNG-(610-650)

x 1 pcs
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right

CARSLFITT-PULOUT-CRNSTNSWNG-(651-690)

x 1 pcs
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right

CARSLFITT-PULOUT-CRNSTNSWNG-(691-730)

x 1 pcs
Pull-out carousel fitting set for CORNERSTONE Swing can be mounted on the left and right

CARSLFITT-PULOUT-CRNSTNSWNG-(731-770)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information