Sheet metal nut closed screw-in area
Closed speed nut
NUT-SHTMET-MB-(A3A)-L14,7MM-D4,8MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Slide onto (sheet metal) edges
![]() | |
Suitable for screw | Diameter 4.8 mm |
Min./max. attachment thickness | 0.60-1.70 mm |
Length (A) | 14.70 mm |
Width (B) | 11.00 mm |
Distance between centre of hole and edge (C) | 7.20 mm |
Min./max. grip range (f) | 0.60-1.70 mm |
Material thickness (S) | 0.70 mm |
Surface | Zinc plated transparent |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | Mercedes-Benz |
Corresponds to original spare part number | A1239940045 |
Installation location | Universal |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt