Shackle
Shackle steel zinc plated straight/hdg
SHKL-A12-(HDG)-BLT52,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection element
- For towing motor vehicles
- For lengthening ropes and chains
- Dimension M5 - M12 curved design
- Dimension M16 - M48 forged design
- From M48 hot-dip galvanized
![]() | |
Load capacity | 12 t |
Thread type x shackle bolt diameter | M 52 mm |
Shackle internal width (b1) | 73 mm |
Shackle external width (b2) | 167 mm |
Shackle diameter (d1) | 47 mm |
Internal shackle height (centre bolt) (h1) | 234 mm |
Design | Forged |
Material | Steel |
Surface | Hot dip galvanized |
Form | A |
Nominal size | 12 |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt