Set stud with M6 thread
Manual drive-in stud with M6 thread
STUD-MANDRIVIN-THR-(A2K)-FLGD8,5-M6X15
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For mounting plastic clips with M6 connecting thread in concrete and other solid building materials with impact mounting
![]() | |
Material | Steel |
Surface | Zinc plated |
Connection thread | M6 |
Length (L) | 13.5 mm |
Collar diameter (D) | 8.8 mm |
Head height (h) | 8 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt