Serrated washer, internally serrated, type J DIN 6797, zinc-plated steel, blue passivated (A2K)
DIN 6797 steel zinc-plated shape J
WSH-SER-DIN6797-J-(A2K)-D13,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.
![]() | |
Standards | DIN 6797 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 20.5 mm |
Height (h1) | 2 mm |
Thickness | 1 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt