Sealant Seal Flex
Sealant Dichtflex
SEAL-FLEX-SEALFLEX-BLACK-310ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent adhesion to bitumen strips
Can be used on damp substrates
Application largely unaffected by the weather
Versatile
- Suitable for emergency repairs
- Suitable for virtually all heavily loaded joints in the roof area
Tested suitability for use with polycarbonate glass and UV resistance
Tested by German Fraunhofer Institute in Bremen
- Can be painted
- Permanently elastic
- Silicone-free
- Good resistance to ageing and weather
- Adhesion may be reduced when the product is used in standing water
- Not suitable for sealing glass
- Not for use in contact with pre-compressed sealing tapes
- Seal Flex sealant is not suitable for adhesive bonding or filling cavities
- Due to the large number of varnish and glazing formulations available, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium
- The transparent colour variant is slightly milky. This may turn whitish when exposed to moisture. The colour becomes transparent again after drying.
- Odourless once fully dry
- The flash-off time of the solvent may be longer on larger bonded joints and at low temperatures
- Sufficient air exchange should be ensured during the curing phase
- The curing time is extended due to a higher coating thickness
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For sealing in sloped and flat roof areas. Seal Flex is suitable for expansion joints and connection joints. No primer is required for adhesion to materials such as wood, concrete, metal, glass and many plastics.
- Contact points must be clean and firm before use
- Store the cartridge at room temperature before processing
- In accordance with DIN 18540, the joints must be backfilled with polyethylene cords
- Porous surfaces should be dry; smooth surfaces can be wet
- When the joints are exposed to water for longer periods of time they can turn yellow. The material quality is not affected by this, however.
- The edges of the joint can be masked off, but the adhesive tape must be removed immediately after grouting or smoothing
- Further information in the technical data sheet
Chemical basis | Synthetic rubber |
Density | 0.94 g/cm³ |
Smell/fragrance | Characteristic |
Colour | Black |
Container | Cartridge |
Contents | 310 ml |
Continuous motion absorption | 25 % |
Shore A hardness | 25 |
Resistance against | Aging, Weather |
Min./max. skin-formation time | 3-8 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Fungicidal properties | No |
Min./max. full curing speed | 1-3 mm/d |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Min. temperature resistance | -25 °C |
Max. temperature resistance | 100 °C |
Min. processing temperature | 5 °C |
Max. processing temperature | 40 °C |
Silicone-free | Yes |
Shelf life from production | 24 Month |
Datasheets (1)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt