Screwless Mini Plus ELMO® connector
ELMO screwless connection terminal mini plus
PLGINCON-WIRE-FLEX/RIGID-8X(0,2-2,5SMM)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Rigid copper wires can be inserted without opening the more user-friendly activation lever
- Improved grip thanks to a ribbed surface
- Testing port for voltage tester
- Ideal for use with FM/cavity wall device connection boxes
Suitable for all types of copper wire (single, multi and fine-wire). Lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.
Number of conductors | 8 PCS |
Length x width x height | 17 x 38 x 9.2 mm |
Wire cross section rigid min./max. | 0.2-2.5 mm² |
Wire cross section flexible min./max. | 0.2-2.5 mm² |
Nominal current | 24 A |
Wire-stripping length | 11 mm |
Nominal voltage | 450 V |
Max. ambient temperature | 85 °C |
T identification according to EN 60998 | T85 |
Flammability | Self-extinguishing in accordance with UL94 V2 |
Material of housing | Polycarbonate |
Colour | Transparent, White |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!