Screwdriver, 1/4 inch With quick-change chuck and flexible shaft
Screwdriver 1/4 inch quick action chuck flexible
SCRDRIV-1/4IN-CHUK-FLEXSHAFT
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
More flexibility? Not a problem
- Ideal for hard-to-reach areas or confined spaces thanks to the flexible shaft
- Simple to use due to the quick-action chuck for easy bit changeovers
- Particularly durable due to the bright nickel-plated head
- Tip in accordance with DIN 3126-D with bit holder
Quality you can feel
- 2C handle for effortless working
- Handle features flattened sides for improved power transmission, enabling efficient working
- Quick and easy identification due to the drive symbol and size printed on the handle
For use with hexagon bits
![]() | |
Tip size | 1/4 inch |
Blade length (A) | 177 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt