Screw rivet with cross-shaped slit, open
Cross-slotted open-end screw rivet
SCRRIV-6,9MM-NYLON-SLOT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
![]() | |
Min./max. drill hole diameter | 6.80-7.00 mm |
Min./max. attachment thickness | 6.10-8.20 mm |
Head diameter (A) | 20.00 mm |
Head height (B) | 3.40 mm |
Length below head (C) | 12.20 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 5325920030 |
Installation location | Bodywork |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt