Screw cap for number plate screw
Screw cap for number plate screw
CAP-(0103)-R9010-PUREWHITE-D4,8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Material: High-density polyethylene
- The cap is pressed on in the same way as pushing a button
- Additional, more effective rust protection for galvanic treatment
- Water, oil and alkali-resistant
- Prevents contamination of the screw slots and injuries due to the sharp-edged screw heads
![]() | |
Werkstoff | Plastic |
RoHS-compliant | Yes |
Außendurchmesser (d1) | 11.5 mm |
Height (h1) | 5 mm |
Colour | Pure white |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt