Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sandpaper strip Useit® Superpad wood

Wood sandpaper strip Useit Superpad
DSPAP-USEIT-P-P80-81X133MM
ZEBRA

Art.-no. 058121280
EAN 4046778302409
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
The perforated sanding strip for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).

The sanding dust is vacuumed away completely from the entire surface


  • No clogging, high sanding performance, long service life, uniform grinding finish

  • Dust and shadow-free operation


Saves time and money


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



No clogging of sanding strip


Hole pattern optimised for material and amount of dust produced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Würth Superpad for wood is universally suitable with or without dust extraction.

Form

Strip

Width x length

81 mm x 133 mm

Hole pattern

Multiple perforations

Grid size

80

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information