Sandpaper strip Useit® Superpad wood
Wood sandpaper strip Useit Superpad
DSPAP-USEIT-P-P100-70X120MM
Art.-no. 0581210100
EAN 4046778301693
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The sanding dust is vacuumed away completely from the entire surface
- No clogging, high sanding performance, long service life, uniform grinding finish
- Dust and shadow-free operation
Saves time and money
Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives
No clogging of sanding strip
Hole pattern optimised for material and amount of dust produced.
Datasheets(X)
The Würth Superpad for wood is universally suitable with or without dust extraction.
Form | Strip |
Width x length | 70 mm x 120 mm |
Hole pattern | Multiple perforations |
Grid size | 100 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |