Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sandpaper strip Useit® Superpad vehicle

Vehicle sandpaper strip Useit Superpad
DSPAP-USEIT-P-CAR-P40-70X120MM
ZEBRA

Art.-no. 058131040
EAN 4047376607736
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
The perforated sanding strip for fillers, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).

Sanding strip perforated over entire surface


  • The sanding dust is vacuumed away completely from the entire surface.

  • No clogging, high sanding performance, long service life, uniform grinding finish, high removal rate.


Dust and shade-free operation


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



Saves time and money.


In contrast to conventional perforated abrasives, the hole pattern of the Useit® Superpad P Vehicle was optimised for the material and the amount of dust produced.



No clogging of the sanding disc


The Useit Superpad P for vehicles is universally suitable for use with any sanding plate (regardless of holes) – with or without dust extraction.



Foam insulation


  • Pressure equalising

  • The spot pressure on the surface is reduced by the foam insulation.


The danger of sanding through on edges, beads and curves is reduced to a minimum

Notice

The following factors can affect the sanding results:


  • 1. The condition of the surface (type of filler, spraying pattern, degree of drying through).

  • 2. The processor (sanding pressure, feed rate, sanding technique).

  • 3. The sanding plate (design, e.g. shape and hardness).

  • 4. The processing machine (rotation speed, drive, stroke, suction etc.).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Strip

Width x length

70 mm x 120 mm

Hole pattern

Multiple perforations

Grid size

40

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information