Sandpaper disc 3M Cubitron II 775L
Sandpaper disc 3M Cubitron II 775L
DSPAP-HOKLP-CUBITRONII-775L-220+-D150MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | 220+ |
Hole pattern | Unpunched |
Adhesive system | Hook and loop |
Material of abrasive medium | 3M Cubitron II mineral ceramic grit |
Datasheets (0)
Certificates/ Documents (0)