Sanding roll
Fabric sanding roll
ABRCLTH-ROLL-P80-115MMX25M
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Backing material: J-cotton fabric/super-flexible
- Bonding: Synthetic resin bonding
- Grain: Aluminium oxide
- Suitable for ORSY®10 dispenser unit
- Super-flexible design
- No grain chipping, even with stronger radii and curves
For machining solid wood types and veneers, especially for hand sanding. The fabric-based abrasive can be used where highly profiled parts/curvatures have to be sanded. The super-flexible design is a must for this kind of work. Our sanding rolls meet this key requirement.
Width | 115 mm |
Length | 25 m |
Grid size | 80 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!