Sanding belt mount For sanding belts
Sanding belt support
SNDBLSPRT-RBR-45X30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Diameter (d1) | 45 mm |
Sanding-belt carrier width (l1) | 30 mm |
Shank diameter (d2) | 6 mm |
Length (l2) | 70 mm |
Max. rotation speed | 13000 rpm |
Datasheets (0)
Certificates/ Documents (0)