Safety padlock, type 1
Padlock Safety type 1
PADLOK-SAFTY-TYP1-PA-38MM
Art.-no. 0688905010
EAN 4062856533169
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Non-conductive padlock with impact-resistant polyamide housing and bracket
- Only the person performing the maintenance may have the keys
- Lock can be labelled with employee name and phone number
- Can be used at low and high temperatures - 57°C - + 177°C
- Key number on the lock and key
Dimensions are not binding. Subject to technical changes.
Datasheets(X)
Maintenance and repair of machines, plants
![]() | |
Area of application | Indoors |
Housing width (A) | 38 mm |
Type of closure | Keyed different |
Material of housing | Metal |
Material of protective coat | Plastic |
Material of padlock shackle | PA - Polyamide |
Material of keys | Brass |
Colour of protective coat | Red |
Colour of clip | Black |
Surface of the key | Nickel plated |
Number of keys | 2 |
Housing thickness (B) | 20 mm |
Housing height (C) | 45 mm |
Bracket diameter (D) | 6 mm |
Shackle height clearance (E) | 38 mm |
Shackle width clearance (F) | 20 mm |
Suitable for | E-Mobility |
