Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Safety padlock, type 1
Safety padlock, type 1 - 1
Safety padlock, type 1 - 2
Safety padlock, type 1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Safety padlock, type 1

Forced locking, the key can only be removed when locked

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Non-conductive padlock with impact-resistant polyamide housing and bracket

  • Only the person performing the maintenance may have the keys

  • Lock can be labelled with employee name and phone number

  • Can be used at low and high temperatures - 57°C - + 177°C

  • Key number on the lock and key

Dimensions are not binding. Subject to technical changes.