Safety goggles CEPHEUS®
Safety goggles CEPHEUS
SAFEGOGL-CEPHEUS-YELL
CEPHEUS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Sporty slip-in bracket for pressure-free fit
- Unrestricted side view
- Highly impact-resistant polycarbonate lens
- Scratch-resistant coating on both sides
- 100% UV protection (up to 400 nm)
Colour of safety lens | Yellow |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2-1,2 W 1 F |
Produktgewicht (per Stück) | 53.000 g |
Coating protective pane | Extremely scratch resistant inside, Extremely scratch resistant on the outside |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt