SNAP marker
PLIOSNAP identification rings
MARKER-SNAP-POM-WT(2)-0,32SMM-PU300
Art.-no. 0978702503
EAN 4056807600260
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The SNAP markers are suitable for marking terminal blocks.
- They can be easily slid onto tight cables thanks to assembly parallel to the cable.
- For quick type selection, the bars are marked with different colours.
- The mounting bars are fitted with a mounting shoe, which opens the identification rings, so that the markers can be slid onto the cable with your thumb without damaging them.
- The carrier bars have a base. As a result, they lie horizontally on the workbench and are always to hand.
- The rings surround the cable almost completely without sharp edges and without risk of damaging the conductor sleeve.
- Thanks to a groove and detent, the designation rings lined up on the cable align independently.
Datasheets(X)
Colour | White |
Suitable for cable diameter | 1 - 1.4 mm |
Lettering colour | Black |
Suitable for nominal cable cross section | 0.32 mm² |
Labelling | 2 |
Material | Polyoxymethylene |