SHARK plastic multi-purpose anchor with collar
Plastic multi-purpose anchor, Shark, with collar
DWL-PLA-COLLAR-5X32
ZEBRA-SHARK
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
Efficient screw installation
- Screw has low screw-in torque
- Preformed thread in the head for optimal screw guidance and secure hold
- Locking edges running lengthwise provide an effective anti-rotation lock in solid and perforated blocks, gypsum plasterboard and concrete, but are not suitable for wood or metal
- Wings as anti-rotation lock in solid or hollow block bricks
Resistance
- Resistant to rotting, weathering and ageing
Ideal fastening in various materials
- Secure hold due to mechanical interlock and friction locking, ideal for hollow walls
- Stable mechanical interlock in hollow bricks/walls by knotting together or buckling the expanding segments
- Three sections for positive-locking or friction-locking anchoring, which enables secure fastening
For installation, we recommend the ASSY-D screw.










- Can be used with the largest possible screw diameter in solid and hollow block bricks, always enabling strong hold
- In gypsum plasterboard panels, particle board, wood panels etc.
- For use with hanger bolts, hooks, lifting eye bolts, WÜPOFAST screws, ECOFAST screws, wood screws (e.g. ASSY-D)
Anchor diameter | 5 mm |
Material | PE - Polyethylene |
Colour | Oyster white |
Required screw diameter | 3.5 mm |
Anchor length (l) | 32 mm |
Nominal drill-bit diameter (d 0) | 5 mm |
Drill hole depth (t) | 40 mm |
Embedding depth (h s) | 30 mm |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Type description | Zebra Shark anchor 5, with collar |
Performance data | ||||||||||
Anchor diameter [mm] | 5 | 6 | 71) | 71) | 8 | 10 | 12 | 14 | ||
Recommended loads2) | Concrete ≥ B25; C20/25 | Frec. [kN] | 0,2 | 0,3 | 0,3 | 0,3 | 0,4 | 1,0 | 1,1 | 1,3 |
Solid bricks ≥ Mz12; KS12 | 0,2 | 0,3 | 0,3 | 0,3 | 0,35 | 0,4 | 0,45 | 0,45 | ||
Vertically perforated brick ≥ Hlz123) | 0,1 | 0,15 | 0,15 | 0,15 | 0,2 | 0,25 | 0,25 | 0,3 | ||
Hollow sand-lime bricks ≥ KSL123) | 0,2 | 0,2 | 0,2 | 0,2 | 0,4 | 0,4 | 0,5 | 0,6 | ||
Aerated concrete PB2; PP23) | 0,04 | 0,1 | 0,12 | 0,12 | 0,15 | 0,2 | 0,2 | 0,3 | ||
Gypsum plasterboard d = 12.5 mm | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | ||
Gypsum plasterboard d = 25 mm | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | ||
Pumice | 0,11 | 0,13 | 0,15 | 0,15 | 0,18 | 0,23 | 0,25 | 0,28 | ||
1) Diameter of 7 mm still without preformed thread. 2) These values apply when using wood screws with the largest screw diameter. 3) The drill hole is to be made with a rotary drill (without impacting or hammering). |
Characteristic values | |||||||||
Screw diameter | dscr [mm] | 3,5 | 4,5 | 5 | 5 | 6 | 7 | 8-10 | 10-12 |
Screw diameter for board-type building materials | dscr 2 [mm] | 3 | 4 | 4,5 | 4,5 | 5,5 | 7 | 8 | 10 |
Screw length | = anchor length + material thickness to be fastened + screw diameter + any plaster/insulation thickness | ||||||||
Nom. drill dia. | ddrl. [mm] | 5,0 | 6 | 7 | 7 | 8 | 10 | 12 | 14 |
Drill hole depth | t ≥ [mm] | 40 | 45 | 45 | 60 | 60 | 70 | 80 | 85 |
Embedment depth | hS ≥ [mm] | 30 | 35 | 35 | 50 | 50 | 60 | 70 | 75 |
Hole diameter in component | dconstr ≥ [mm] | 5,5 | 6,5 | 7,5 | 7,5 | 7 | 10,5 | 12,5 | 14,5 |
Würth Catalogue (4)
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt