Round surface-mounted power USB-C/A double socket
DUALSKT-VEH-SM-POWER-(USB-C/A)
Art.-no. 096381 034
EAN 4068362379772
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick installation
- 12-24 V DC, output 5 V DC
- With integrated voltage converter
- With blue LED indicator for voltage display
- Protection against short circuit, reverse polarity, overload, over-temperature and overvoltage
- E1 approval
- Port: 1 x USB-C + 1 x USB-A
- Output max. 3 A/15 W (port C), 2.5 A/12.5 W (port A)
- Energy consumption < 3 mA
- Attachment using screws
- Pre-assembled cable connection
Datasheets(X)
Length | 59 mm |
Width | 59 mm |
Height | 24 mm |
Nominal voltage | 12 V/DC |
Max. output power | 25 W |
Max. output current | 5 A |
Cable length | 150 mm |
Cable cross section | 0.5 mm² |
Product weight (per item) | 0.032 kg |