Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Round surface-mounted power USB-C/A double socket
Round surface-mounted power USB-C/A double socket - 1
Round surface-mounted power USB-C/A double socket - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round surface-mounted power USB-C/A double socket

For flexible placement in vehicles

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Quick installation

  • 12-24 V DC, output 5 V DC

  • With integrated voltage converter

  • With blue LED indicator for voltage display

  • Protection against short circuit, reverse polarity, overload, over-temperature and overvoltage

  • E1 approval

  • Port: 1 x USB-C + 1 x USB-A

  • Output max. 3 A/15 W (port C), 2.5 A/12.5 W (port A)

  • Energy consumption < 3 mA

  • Attachment using screws

  • Pre-assembled cable connection