Round sling
Round sling single jacket
RDSLNG-EN1492-3000KG-5000MM
price per selected packing unit | Individual prices for customers after login





Register now and access more than 125,000 products
- Made from high-strength polyester with woven-in barrel strips and imprint of load capacity (WLL - WORK LOAD LIMIT)
- Colour-coded load-bearing capacity designation between 1000 and 8000 kg
- Considerably lower risk of injury compared with wire ropes and chains
- Endless loop with tear-resistant application information label
- In accordance with DIN-EN 1492-2
- GS-approved
- Round slings can be used at temperatures of between -40°C and +100°C
- Thanks to their low tare weight and their great flexibility, round slings have excellent handling properties, which is why they are used both in factories and on construction sites
Effective length | 5 m |
Colour | Yellow |
Load-bearing capacity (single direct) | 3000 kg |
Load-bearing capacity (single u-shape) | 6000 kg |
Load-bearing capacity (single noosed) | 2400 kg |
Material | PES - Polyester |
Width of band | 57 mm |
Min./max. temperature conditions | -40 to 100 °C |
EN standard | 1492-2 |
Datasheets (0)
Services und Systeme rund ums Produkt