Round nut with trapezoidal thread
WN 6330-2 steel 5 plain trapezoidal thread
RDNUT-WN6330/2-DIN103-7H-5-D1,5-TR16X4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Thread tolerance of 7H according to DIN 103
![]() | |
Thread type x nominal diameter x pitch (D) | TR16 x 4 |
Height (h1) | 24 mm |
Material | Steel |
Property class | 5 |
Surface | Plain |
Pitch | 4 mm |
Thread type | Metric trapezoidal screw thread |
Nominal diameter | 16 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt