Ring spacer/vertical spacer
Ring spacer/spacer, vertical, DBV checked
SPCE-FORMWRK-PLA-VERTICAL-CC50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For universal use
- Material requirements: Approx. 4 pieces per m²
- Material: Regranulated HDPE
- Tested in accordance with DBV (German Concrete and Construction Association) code of practice on spacers, DBV-c-L2
Simply slot onto reinforcing bar.
Diameter | 62 mm |
For iron diameter | 4 - 12 mm |
Concrete cover | 50 |
Material | Plastic |
Product weight (per item) | 23.000 g |
Datasheets (0)
Certificates/ Documents (0)