Ring-shaped crimp cable lug DIN 46234 and similar
Crimp cable lug
CRMPCBLUG-RG-46234-CU-(J2N)-M4-2,5SMM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
The user must check the inserted cable (using a pull-out test, if required).
For multi-wire, fine-wire and very fine wire copper conductors, such as compliant with DIN EN 60228 Class 2, 5 and 6
![]() | |
Min./max. wire cross section | 1.5-2.5 mm² |
Flange hole | M4 |
Nominal size | 4 - 2.5 |
Wire diameter (d1) | 2.3 mm |
Diameter of hole (d2) | 4.3 mm |
Distance between sleeve end and centre of hole (l) | 11.8 mm |
Sleeve length | 4.8 mm |
Largeur (b) | 8 mm |
Max. temperature resistance | 125 °C |
Matière | Electrolytic copper |
Finition | Tin plated |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt