Ring nut H.Q.E.
Eye nut plain steel, can be rot. by 360 degree
NUT-EYE-10-360-H.Q.E.-2,3T-M20
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
Safety factor 4 in all load directions
With integrated self-locking feature
Can be rotated 360°
Captive nut
Can be screwed on using a combination wrench
Crack tested to 100%
Quality class 10
- Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
- Only use stud bolts with at least strength class 10.9
- The ring nut must always be fully screwed onto the stud bolt
- Attachment point not suitable for turning under load
- With axial tension, a deviation of +/- 5° with a reduction in load-bearing capacity by 10% is permitted
Art. no. | Max. load-carrying capacity | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
W.L.L. | 1 chain | 2 chains | 1 chain | 2 chains | 2 chains | 3/4 chains | |||||
5162 113 8 | 0.3 t | 1 t | 2 t | 0.3 t | 0.6 t | 0.42 t | 0.3 t | 0.3 t | 0.63 t | 0.45 t | 0.3 t |
5162 113 10 | 0.4 t | 1 t | 2 t | 0.4 t | 0.8 t | 0.56 t | 0.4 t | 0.4 t | 0.84 t | 0.6 t | 0.4 t |
5162 113 12 | 0.75 t | 2 t | 4 t | 0.75 t | 1.5 t | 1 t | 0.75 t | 0.75 t | 1.6 t | 1.12 t | 0.75 t |
5162 113 16 | 1.5 t | 4 t | 8 t | 1.5 t | 3 t | 2 t | 1.5 t | 1.5 t | 3.15 t | 2.25 t | 1.5 t |
5162 113 20 | 2.3 t | 6 t | 12 t | 2.3 t | 4.6 t | 3.22 t | 2.3 t | 2.3 t | 4.83 t | 3.45 t | 2.3 t |
5162 113 24 | 3.2 t | 8 t | 16 t | 3.2 t | 6.4 t | 4.48 t | 3.2 t | 3.2 t | 6.7 t | 4.8 t | 3.2 t |
5162 113 30 | 4.5 t | 12 t | 24 t | 4.5 t | 9 t | 6.3 t | 4.5 t | 4.5 t | 9.4 t | 6.7 t | 4.5 t |
- Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
![]() | |
Max. load-carrying capacity | 2.3 t |
Thread type x nominal diameter (d1) | M20 |
Height (h1) | 67 mm |
Ring thickness (s1) | 17 mm |
Ring height (b1) | 14 mm |
Interior height (h5) | 34 mm |
Internal diameter (d2) | 42 mm |
Diameter of contact surface (d4) | 58 mm |
Outer diameter (d3) | 70 mm |
Collar height (h2) | 33 mm |
Width across flats (sw) | 26 mm |
Material | Steel |
Max. torque | 135 Nm |
Product weight (per item) | 765.500 g |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt