Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K)
DIN 580 steel C15E zinc plated
BLT-RG-DIN580-C15E-(A2K)-FORGED-M72
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please take note of the information in the installation instructions prior to use!
M6 ring bolts are not part of DIN 580!
![]() | |
Thread type x nominal diameter (d1) | M72 |
Diameter of contact surface (d2) | 150 mm |
Outer diameter (d3) | 260 mm |
Internal diameter (d4) | 140 mm |
Height (h1) | 260 mm |
Length (l1) | 100 mm |
Standards | DIN 580 |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load capacity | 20000 kg |
Thread type | Metric thread |
Pitch | 6 mm |
Datasheets (0)
Certificates/ Documents (0)