Rigid electrical conduit W-IS-EL-F With moulded sleeve on one side
Rigid metric electrical conduit W-IS-EL-F
CND-ASSEMBLEYHELP-(W-IS-EL-F)-EN16-3M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
VDE 0605 and DIN EN 61386-21
For surface-mounting installation – low pressure and impact resistance requirements
Outer diameter | 16 mm |
Internal diameter | 14.3 mm |
Classification code for electrical conduit | 2221 |
Load force at 5 cm | 320 N |
Impact resistance at 100 mm | 1 kg |
Min./max. temperature conditions | -5 to 60 °C |
Length of rod | 3 m |
Design | With formed-on sleeve on one side |
Colour | Grey |
Material | Polyvinyl chloride - PVC hard |
Flame-retardant | Yes |
Halogen-free | No |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt