Ribbed nuts W-0273, steel 10, zinc-plated, yellow chromated (A2C)
W-0273 steel 10 zinc plated yellow
NUT-RIPP-FLG-10-WS8-(A2C)-M5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Standard metric thread
Strength class 10
For screws up to strength class 10.9 and serrated screws with strength class 100
Surface
Yellow galvanised (A2C)
Corrosion resistance
Approx. 96 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS)
Working principle of locking ribs:
During tightening, the locking ribs roll the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.
![]() | |
Thread type x nominal diameter x pitch (D) | M5 x 0.8 |
Height (h1) | 4.3 mm |
Flange diameter (dc) | 11.2 mm |
External drive (s1) | WS8 |
Standards | WN 273 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
Thread form | Standard metric thread |
RoHS-compliant | No |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt