Ribbed nuts
W-0273 steel 10 zinc plated
NUT-RIPP-FLG-10-(A2K)-M8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Standard metric thread
Strength class 10
For screws up to strength class 10.9 and serrated screws with strength class 100
![]() | |
Thread type x nominal diameter x pitch (D) | M8 x 1.25 |
Height (h1) | 7 mm |
Flange diameter (dc) | 18.2 mm |
External drive (s1) | WS13 |
Standards | WN 273 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
Locking device operating principle | Ribs |
Locking function | Locking against self-loosening by mechanical interlocking |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt