Retouching wax, assortment
Retouching wax assortment
RETCHWAX-SOT-10PCS
Art.-no. 09648903
EAN 4011231883801
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Large choice of colours
Suitable colours for a wide range of different wood tones.
Easy to apply
Fast and easy filling of small scratches, cracks and open joints.
Colours can be mixed with each other
For optimum adaptation of the colour to the surface.
Cost-effective repair work
Instead of replacing or undertaking time-consuming new surface treatment of the entire surface.
Suitable for indoor use.
Please follow the application instructions included with each assortment pack precisely.
Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
For filling and at the same time retouching fine scratches, small (nail) holes and abrasions on painted natural wood and/or plastic-coated surfaces. Recommended for indoor use and for surfaces not exposed to loads
Rub in the retouching wax perpendicular to small scratches while applying light pressure. Wipe off excess wax with the plastic plane (art. no. 0890 305 30), keeping it flat against the surface and, work in a circular motion. If the surface is damaged, tension a cotton cloth/mutton cloth tightly over the plastic plane and apply light pressure to remove the wax residue around the damaged area. Then lightly wipe the filled area and surrounding area again with the cotton cloth. The wax surface should then be sealed with clear varnish (art. no. 0893 188 2/0893 188 3). Always store the wax pen in the aluminium sleeve
Number of pieces in assortment/set | 10 PCS |
Softening point | 50 °C |
Conditions for softening point | in accordance with ISO 2207 |
Min. dripping point | 60 °C |
Dripping point conditions | in accordance with DIN 51801 |
Min. flashing point | 180 °C |
Water-soluble | No |
Max. viscosity | 100 mPas |
Viscosity conditions | at 120°C |
Substrates with good adhesion | Wood, Plastic, Paper foil |
Shelf life from production | 4 Years |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!