Rear stop For large-compartment rack
Rear stop for large-shelf boltless rack
REAR-STOP-(F.BLTLRCK-PLGINRCK)-1690MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rear stop is screwed on the panel of the large shelf rack
Width | 1690 mm |
Material | Sheet steel |
Surface | Zinc plated |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt