Ratchet strap, two-piece, double-claw hook with safety catch
Ratchet strap 2-piece double claw hook w/ sec.
STRP-RTCH-2PCS-SNAP HOOK 2T-W35MM-L8M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Secure
Safety catch on the double-claw hook prevents accidental unhooking from the lashing point.
Lashing straps with coloured belt strap are not 100 % colour-fast. Use in constant rain may result in slight staining.
In accordance with EN 12195-2
GS-certified
For securing loads in all industries (e.g. small vans, agriculture, metalworking and industry) in order to protect goods against damage.
Design | Two-piece |
Width (B) | 35 mm |
Length (L) | 8 m |
Fixed end length | 0.3 m |
Loose end length | 7.7 m |
Max. elongation lashing strap | 5 % |
Permitted tensile force LC in the strapping | 2000 daN |
Permissible LC tensile force when pulled directly | 1000 daN |
Pre-load | 220 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook with snap |
Label inside | No |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt