Ratchet strap, two-piece, double-claw hook with safety catch
Ratchet strap 2-piece double claw hook w/ sec.
STRP-RTCH-2PCS-SNAP-HOOK-2T-W35MM-L6M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Secure
Safety catch on the double-claw hook prevents accidental unhooking from the lashing point.
Lashing straps with coloured belt strap are not 100 % colour-fast. Use in constant rain may result in slight staining.
In accordance with EN 12195-2
GS-certified
For securing loads in all industries (e.g. small vans, agriculture, metalworking and industry) in order to protect goods against damage.
Design | Two-piece |
Width (B) | 35 mm |
Length (L) | 6 m |
Fixed end length | 0.3 m |
Loose end length | 5.7 m |
Max. elongation lashing strap | 5 % |
Permitted tensile force LC in the strapping | 2000 daN |
Permissible LC tensile force when pulled directly | 1000 daN |
Pre-load | 220 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook with snap |
Label inside | No |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt