Railing post dome light For Würth railing system/edge protection system
Site posts, light dome
RLNGPOST-LIGHT-DOMPLET-G720
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Installation with ballast weights without boom (space saving)
- Post spacing up to 280 cm possible
- Combination with door side protection system easy to implement
- Complete system sets standardised 150 x 150 cm, 150 x 300 cm and 300 x 300 cm
Edge protection systems STANDARD, KURZ and PLUS can be combined with each other.
This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.
Tested in line with DIN EN13374:2019 Class A+B
Railing posts for Würth edge protection system
Material | Aluminium |
Datasheets (0)
Services und Systeme rund ums Produkt