Prusa Pro HT90 FFF 3D printer
PRNT-PRUSA-PRO-HT90
Art.-no. 9501023395
EAN 4068362221835
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Innovative premium quality
- Actively heated chamber
- Innovative cooling
- Printing of PLA prototypes and challenging 3D prints with high-performance technical plastics such as PEI
- High-temperature nozzle up to 500 °C
- HEPA and carbon filter
- Air management system with real-time air flow control
- Replaceable print heads
- Excellent printing quality
- Perfect first layer due to load cell sensor
- Easy to set up
- Automatic calibration
- Maximum IT security in offline mode
Scope of delivery
- Prusa PRO HT90 3D printer
- Power cable
- Textured, powder-coated print sheet
- Wi-Fi adapter
- USB stick with sample print files
- Prusament ASA Jet Black 850 g
- Alcohol-soaked cloths
- Diagonal cutters
- Print head with high flow rate
- Print head for high temperatures
- High-temperature nozzle replacement tool
- 3D printing manual
- PTFE lubricant
- Spare parts
- Filament holder
- Brass nozzle brush
Optional accessories
- Prusa Pro Filament Drybox
This product is approved in accordance with Machinery Directive 2006/42/EC.
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
The Prusa Pro HT90 is a delta-kinematics 3D printer with a cylindrical print area (dia. 300 x 400 mm). It has been specially designed to maximise the potential of modern materials such as ABS, ASA, PCCF and PA. Its heated chamber, which reaches up to 90 °C, and innovative cooling system deliver unparalleled layer adhesion and print quality.
With the HT90, you can print large objects without any warping, poor overhangs or layer delamination. Plus, the Input Shaper technology enables ultra-fast printing of prototypes from PLA, PETG and similar materials, which can also easily be printed with an enclosed chamber.
Manufacturers | Prusa |
Product weight (per item) | 43.500 kg |
Width x depth x height | 530 x 530 x 1050 mm |
Construction volume | 300 mm x 400 mm |
Number of extruder | 1 PCS |
Filament diameter | 1.75 mm |
Min./max. layer heigh | 0.05-0.3 mm |
Nozzle temperature temperature max. | 500 °C |
Construction chamber temperature max. | 90 °C |
Material to be processed | Polylactide, ABS, Acrylate-styrene-acrylonitrile, Polyethylene terephthalate glycol, Thermoplastic polyurethane, Polyamide, Polycarbonate |
Data transmission type | LAN/WLAN |
Display type | Colour LCD display |
Filament path | Aluminum heat sink, all-metal hotend |
Suitable for high-flow nozzles | Yes |
Suitable for multi-material printing | No |
Cooling type | Air-cooled |
With construction chamber temperature control | Yes |
With construction chamber housing | Yes |
With printing bed heating | Yes |
With direct extruder | Yes |
With filament sensor | Yes |
With calibration of the first layer | Yes |
With temperature sensor | Yes |
With weighing cell sensor | Yes |
Type of assembly | Partially assembled |
Interface | USB stick, Prusa Connect, Prusa mobile app, WLAN |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!