Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Prusa Pro HT90 FFF 3D printer
Prusa Pro HT90 FFF 3D printer - 1
Prusa Pro HT90 FFF 3D printer - 2
Prusa Pro HT90 FFF 3D printer - 3
Prusa Pro HT90 FFF 3D printer - 4
Prusa Pro HT90 FFF 3D printer - 5
Prusa Pro HT90 FFF 3D printer - 6
Prusa Pro HT90 FFF 3D printer - 7
Prusa Pro HT90 FFF 3D printer - 8
Prusa Pro HT90 FFF 3D printer - 9
Prusa Pro HT90 FFF 3D printer - 10
Prusa Pro HT90 FFF 3D printer - 11
Prusa Pro HT90 FFF 3D printer - 12
Prusa Pro HT90 FFF 3D printer - 13
Prusa Pro HT90 FFF 3D printer - 14
Prusa Pro HT90 FFF 3D printer - 15
Prusa Pro HT90 FFF 3D printer - 16

For detailed information, other images and documents, please select individual articles from the following table.

Prusa Pro HT90 FFF 3D printer

The delta-kinematic 3D printer with cylindrical print area is particularly well-suited to high-temperature applications

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Innovative premium quality


  • Actively heated chamber

  • Innovative cooling

  • Printing of PLA prototypes and challenging 3D prints with high-performance technical plastics such as PEI

  • High-temperature nozzle up to 500 °C

  • HEPA and carbon filter

  • Air management system with real-time air flow control

  • Replaceable print heads

  • Excellent printing quality

  • Perfect first layer due to load cell sensor

  • Easy to set up

  • Automatic calibration

  • Maximum IT security in offline mode


Scope of delivery


  • Prusa PRO HT90 3D printer

  • Power cable

  • Textured, powder-coated print sheet

  • Wi-Fi adapter

  • USB stick with sample print files

  • Prusament ASA Jet Black 850 g

  • Alcohol-soaked cloths

  • Diagonal cutters

  • Print head with high flow rate

  • Print head for high temperatures

  • High-temperature nozzle replacement tool

  • 3D printing manual

  • PTFE lubricant

  • Spare parts

  • Filament holder

  • Brass nozzle brush


Optional accessories


  • Prusa Pro Filament Drybox

This product is approved in accordance with Machinery Directive 2006/42/EC.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.