Protective glove nitrile TIGERFLEX Plus
Protective glove TIGERFLEX Plus
PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ10
TIGERFLEX
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Maximum wearing comfort
- Skin-friendly and soft, seamless, round-knit fabric with a snug fit
- Breathable TIGERFLEX coating made of nitrile foam
- Elasticated knitted cuff
Excellent grip and good mechanical strength
Special TIGERFLEX coating
For light to medium work requiring a good grip and a high degree of flexibility
- All purpose glove for any work in the skilled trades and industries
- Ideally for installation and workshop activities, mechanic work and bodywork
- Freight forwarding, transportation and storage activities
- For work with hand tools and machines
Size | 10 |
Gauge | 15 |
Material of liner | Nylon |
Material of coating | Nitrile foam with TIGERFLEX® pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt