Profile universal blind cylinder
Prfl. univ. blind cylinder not lckbl on both sides
BLICYL-UNIVERSAL-(NI)-84X150MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
For door thicknesses from 50-150 mm
- Closing off of profile cylinder openings where no locking function is required
- Optimal adjustment to fitting by moving it
- Suitable for use in fire protection terminations up to fire resistance class EI ² 90 in accordance with DIN EN 13501 or T90 in accordance with DIN EN 4102 Part 5
Universal blind cylinders cannot be ordered with locking systems, but instead must always be supplied from the product line in stock.
Specified dimensions not binding. Subject to technical changes.
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Min./max. length | 84-150 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt