Profile universal blind cylinder
Prfl. univ. blind cylinder not lckbl on both sides
BLICYL-UNIVERSAL-(NI)-50X84MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For door thicknesses from 50-150 mm
- Closing off of profile cylinder openings where no locking function is required
- Optimal adjustment to fitting by moving it
- Suitable for use in fire protection terminations up to fire resistance class EI ² 90 in accordance with DIN EN 13501 or T90 in accordance with DIN EN 4102 Part 5
Universal blind cylinders cannot be ordered with locking systems, but instead must always be supplied from the product line in stock.
Specified dimensions not binding. Subject to technical changes.
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Min./max. length | 50-84 mm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt