Profile blind cylinder With up to four mounting positions
Profile blind cylinder not lockable on both sides
PRFLCYL-BLIND-(NI)-30X30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Closing off of profile cylinder openings where no locking function is required
- Variations possible depending on total length
Blind cylinders cannot be ordered with locking systems, but instead must always be supplied separately from the product line in stock.
Specified dimensions not binding. Subject to technical changes!
Suitable for use in fire protection closures up to T90 in accordance with EN 1634-2
![]() | |
Length variants | 10/50 mm, 25/35 mm, 30/30 mm |
Length (C) | 60 mm |
Material | Aluminium |
Surface | Aluminium FINISH |
Gloss level | Matt |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt