Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Product-specific pressure sprayer, unfilled

PMPSPRBTL-WHLCLNR-PREMIUM-EMPTY-1LTR

Art.-no. 0891503004

EAN 4053479252469

-,--
price per selected packing unit
| Individual prices for customers after login
Product-specific pressure sprayer, unfilled

Art.-no. 0891503004

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Refillable empty pressure sprayer bottle for easy application of products in canisters or drums.
  • Break-proof, empty 1 litre container

  • Easy opening owing to surface feel elements
Notice
  • After use: After spraying, slowly unscrew the spray head to release the pressure. Do not pour any remaining liquid down the drain; dispose of it in accordance with the manufacturer's instructions. Then spray plenty of clean water or a suitable cleaning agent through the pump.

  • Please note: The durability of our Würth pressure sprayer bottles has been tested only with Würth products. When using media from other manufacturers, we do not assume liability for any material damage or functional limitations.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Colour

White, Red

Diameter

100 mm

Height

275 mm

Suitable for active ingredient

Wheel rim cleaner premium

Contents

1 l

Spare parts for this product:
Replacement seal set For pressure sprayer

REPLSEAL-F.PMPSPRBTL

Well-suited for media with a pH of 2.0-12.0
x 1 pcs
Replacement nozzles For pressure sprayers

REPLNOZ-F.PMPSPRBTL

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information