Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Refillable empty pressure sprayer bottle for easy application of products in canisters or drums.
Special suction system allows 360° spraying for reliable overhead, diagonal or vertical operation
Reinforced base
For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
Resistant to neutral media, oils, acids and alcohols
For simple processing of solvent-containing products from canisters or drums
Solvent-resistant, robust and stackable paint tray
For 5 l and 10 l plastic canisters
Fuel canisters for transporting petrol and diesel
For dispensing fuel and fuel mixtures from the 20 litre steel fuel canister.
For simple processing of acidic products from canisters and drums. Highly suitable for aqueous, acidic cleaners with a pH of 0.5 - 6.5.
Ideal for applying cleaning foam for vehicle and commercial car cleaning
For simple processing of alkaline products from canisters and drums. Highly suitable for aqueous alkaline cleaners with a pH of 7.5 - 12.0
Refuse bag Without pull tie
High Power battery
ECOLINE cleaning paper
Industrial Cleaning Wipes
Cleaning cloths, mixed fabric
Premium ink marker
Paint marker
Basic builder's bucket with zinc-plated handle
Lithium button cell 3 V
Spray bottle
Reusable cover fleece
ERGOPOWER FLAP cordless LED work lamp