Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Packaging workstation with CLIP-O-FLEX®
Packaging workstation with CLIP-O-FLEX<SUP>®</SUP> - 1
Packaging workstation with CLIP-O-FLEX<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Packaging workstation with CLIP-O-FLEX®

Manufactured from the Würth aluminium profile system WAPS®

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Electrical height adjustment (760 - 1160 mm) with 4-way memory

  • 28 mm KBS worktop inserted into frame with CLIP-O-FLEX® at front and side

  • 2 supply levels with CLIP-O-FLEX®

  • 1 packing level with 5-fold division for boxes

  • LED workplace lighting, 899 mm, 30 W

  • 3-way 230 V multiple socket outlet "Desk" incl. light switch with 4-way slot module

  • 3-way 230 V multiple socket outlet (under table)

  • Cable duct (at the back of the worktop) with two cable openings, ABS - 60 mm, aluminium look, 46 mm left/right indented