For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Base rosette made of plastic with 4-way lock-in position 90°
Secures horizontal or vertical position of window handle
Cam
Safeguards base rosette from being turned
The caps can be printed in one colour at the customer's request from a minimum quantity of 1200 units. Only a template of the content and appearance is required to action this request.
For white plastic profiles, we recommend RAL colour 9016.
To secure, 5-mm diameter ASSY countersunk head screws can be used.
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!